Skip to content Skip to navigation menu
JanitorialRCP9W300SST

RCP9W300SST

C-TUSCAN STYLE GROUNDSK SANDSTONE
Item #101616103
  • GroundsKeeper™ Outdoor Tuscan Cigarette Receptacle
JanitorialRCP9W300SST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GroundsKeeper™ Outdoor Tuscan Cigarette Receptacle

features

  • Anchor holes for added security
  • Stainless steel snuff plate minimizes smoldering
  • Molded-in-color polymer body with UV inhibitor and powder-coated aluminum cap stand up to years of extreme weather
  • Galvanized steel waste collector holds large quantities of butts and empties quickly
  • FM approved
  • Smooth, injection-molded plastic is rust-resistant and easy to clean
  • Heavy steel base plate for stability
  • 14" W x 14" D x 42" H
Manufacturer Name Rubbermaid Commercial Products
Weight 15.212 LB
EAN or UPC 86876173048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison