- Web Foot® Shrinkless® Wet Mop Head
- Medium
- 5" Headband
features
- Anti-microbials inhibit bacterial growth and help mop heads last longer
- 100% cotton content from post industrial use
- 100% blue and green polyester yarn are post-consumer PET
- Launderable mop head is ideal for health care applications
- Four-ply balanced blend of cotton and synthetic yarn with stands repeated launderings without shrinkage
- Looped ends and tailbanding reduce tangling
- Made with recycled fibers
- White yarn, prelaundered, and preshrunk
| Mop Size | Medium |
| Fiber | Cotton/Synthetic |
| Manufacturer Name | Rubbermaid Commercial Products |
| Head Type | Looped |
| Color | White |
| Headband Size | 5 in |
| Weight | 0.213 LB |

