Skip to content Skip to navigation menu
JanitorialRCPFG758888GRN

RCPFG758888GRN

WAVEBRAKE® COLOR-CODED COMBOS WAVEBRAKE® COLOR-CODED COMBOS
Item #101693609
  • WaveBrake® Color-Coded Combos
JanitorialRCPFG758888GRN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WaveBrake® Color-Coded Combos

features

  • Matching color-coded mop handles sold separately
  • Less splashing and spilling means safer, cleaner, more efficient mopping
  • Three distinct colors to help organize cleaning equipment
  • 35 qt capacity bucket
  • High-efficiency side ward pressure wringer is tested to exceed 25,000 wringing cycles
  • Buckets nest, even with casters attached, to save space
  • Patented design features molded-in wave baffles that reduce wave motion
  • Mop handle secures during transport, preventing damage to walls
  • Non-marking casters
  • Constructed of tubular steel and structural web molded plastic
  • For up to 32 oz mop heads
Manufacturer Name Rubbermaid Commercial Products
Weight 19.6 LB
EAN or UPC 86876176490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison