- Slide-Lid Storage Shed
features
- All structures are freestanding and weather-resistant
- Interlocking double-wall blow-molded panels for strength and durability
- Includes tough, durable floor and padlock hasp
- Easily assembles in less than 30 minutes
- Lid slides back for easy walk-in access
- Ideal for storing bikes and lawn equipment
- Structural foam floor supports up to 1,300 lbs
- Assembly required
- Cannot ship UPS
| Manufacturer Name | Rubbermaid Home Products |
| Length | 79 in |
| Height | 54 in |
| Capacity Volume | 92 ft3 |
| Weight | 248.2 LB |
| EAN or UPC | 716912480020 |

