- Large Horizontal Outdoor Storage Shed
features
- Easily assembles in less than 30 minutes
- Sheds have hasp for a padlock
- Molded-in grooves for one shelf (not included)
- Molded-in anchor grooves provide the option of attaching to another structure or anchoring into the ground
- Assembly required
- Cannot ship UPS
- All structures are freestanding and weather-resistant
- Interlocking double-wall blow-molded panels for strength and durability
- Includes a tough, durable floor, (6) interlocking panels, and lid prop bar
| Manufacturer Name | Rubbermaid Home Products |
| Length | 32 in |
| Capacity Volume | 32 ft3 |
| Height | 48 in |
| Weight | 97.7 LB |

