Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oceans® Savvy™ Lever Roll Towel Dispenser with Auto Transfer Mechanism

SAN T1290TBK

Oceans® Savvy™ Lever Roll Towel Dispenser with Auto Transfer Mechanism
Item #101691227
  • Oceans® Savvy™ Lever Roll Towel Dispenser with Auto Transfer Mechanism
Oceans® Savvy™ Lever Roll Towel Dispenser with Auto Transfer Mechanism
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oceans® Savvy™ Lever Roll Towel Dispenser with Auto Transfer Mechanism

features

  • Replaceable finger lock
  • 13" W x 9" D x 15 1/2" H
  • Varied teeth blade eliminates free pull
  • Bio-Pruf® treated handle to resist bacterial growth
  • Holds rolls up to 8" wide: one 8" diameter and one 4" diameter stub roll
  • Automatic transfer device allows complete usage of stub roll to eliminate waste
Manufacturer Name San Jamar
Weight 6.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison