- Jazz Design Trophy® XL Foam Cup
features
- Insulated for hot or cold beverages
| Type | Cups |
| Color | White w/ Pattern |
| Material | Foam |
| Cup Size | 8 oz |
| Manufacturer Name | Solo Cup |
| Weight | 9.0 LB |
| EAN or UPC | 738780550575 |
| Type | Cups |
| Color | White w/ Pattern |
| Material | Foam |
| Cup Size | 8 oz |
| Manufacturer Name | Solo Cup |
| Weight | 9.0 LB |
| EAN or UPC | 738780550575 |