Janitorial
SEV22713
Free & Clear™ Natural Glass & Surface Cleaner
Item #101674506
-
Eco-Friendly -
Pre-Packed Quantities
- Free & Clear™ Natural Glass & Surface Cleaner, Trigger Sprayer
- 8 Bottles per Case
- 32-oz. Bottle
features
- Does not leave streaks
- 100% VOC free
- Hypo-allergenic, no harsh, unpleasant fumes, and will not leave harmful residues
- Vegetable-based, not made with alcohol- or petroleum-based solvents, and contains no dyes or fragrances
- Not tested on animals
- Biodegradable and does not contain solvents or other harmful ingredients
- Non-toxic: Will not cause adverse health effects
| Container Size | 32 oz |
| Manufacturer Name | Seventh Generation |
| Container Type | Bottle w/ Trigger |
| Weight | 19.5 LB |
-
Eco-Friendly -
Pre-Packed Quantities


