Skip to content Skip to navigation menu
JanitorialSJMC3400P

SJMC3400P

C-CUP DISPENSER 12-24 O
Item #101680380
  • Large Water Pull-Type Cup Dispenser with Removable Cap, Stainless Steel
JanitorialSJMC3400P
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Water Pull-Type Cup Dispenser with Removable Cap, Stainless Steel

features

  • Wall-mount style
  • Top-loading
  • Gravity-fed
  • For use with cone or flat-bottom paper, plastic, or foam cups
  • Patented collar easily adjusts to hold a full sleeve of most 12 to 24 oz cups
  • 2 3/4" to 3 7/8" diameter
  • 23 1/2" height
Manufacturer Name San Jamar
Weight 2.68 LB
EAN or UPC 759376107201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison