Skip to content Skip to navigation menu
JanitorialSJMC4160WH

SJMC4160WH

C-PULL WATER CUP DISP 1WHITE
Item #101666337
  • White Plastic Small Water Pull-Type Cup Dispenser with Hinged Flip-Cap
JanitorialSJMC4160WH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Plastic Small Water Pull-Type Cup Dispenser with Hinged Flip-Cap

features

  • Wall-mount style
  • Top-loading
  • Gravity-fed
  • For cone or flat-bottom cups
  • Self-adjusting to eliminate cup damage
  • Holds (90) 3 to 4 1/2 oz cone or 3 to 5 oz flat-bottom cups
Manufacturer Name San Jamar
Weight 0.6 LB
EAN or UPC 759376142400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison