Skip to content Skip to navigation menu
JanitorialSJMC4210PFSD

SJMC4210PFSD

C-CUP DISP FOAM 4-10 OZ SA
Item #101665986
  • Water Cup Pull-Type Dispenser with Removable Cap
JanitorialSJMC4210PFSD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Water Cup Pull-Type Dispenser with Removable Cap

features

  • Top-loading
  • Wall-mount style
  • Gravity-fed
  • Unbreakable polyethylene
  • 2 3/4" to 3 3/8" diameter
  • 23 1/2" height
  • Holds 120, 4 to 10 oz cups
Manufacturer Name San Jamar
Weight 1.531 LB
EAN or UPC 759376110508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison