- JUMBO OCEANS® Single Roll Bath Tissue Dispenser
features
- Holds 9" tissue roll
- Provides easy access to paper
- Maximizes paper capacity in minimal space
- Replaceable finger lock
- No flat surfaces for placing cigarettes
- eliminates burn marks
- 10 1/4" W x 5 5/8" D x 12" H
- Flowing wave design "sculptured by nature"
- Break-resistant plastic
| Manufacturer Name | San Jamar |
| System Format | Jumbo Roll |
| Weight | 3.3 LB |
| EAN or UPC | 759376106495 |

