Skip to content Skip to navigation menu
JanitorialSJMR3590TBK

SJMR3590TBK

C-DUETT STANDARD TT DSPTRANS
Item #101664388
  • Oceans® Duett Toilet Tissue Dispenser
JanitorialSJMR3590TBK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oceans® Duett Toilet Tissue Dispenser

features

  • Exclusive Infinity® system eliminates waste by preventing access to fresh roll until first roll is completely used
  • Holds two standard rolls up to 5 1/2" diameter and 1 5/8" core
  • Compact
  • fits any size wash room
  • Replaceable finger lock
  • Break-resistant plastic
  • 7 1/2" W x 7" D x 12 3/4" H
  • Decorative natural wave design
Manufacturer Name San Jamar
System Format Standard Roll
Weight 2.415 LB
EAN or UPC 759376134306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison