- JUMBO OCEANS® Twin JBT Jumbo Bath Tissue Roll Dispenser
features
- Infinity® system and sliding panel prevent access to spare roll until first roll is completely depleted
- Flowing wave design "sculptured by nature"
- Break-resistant plastic
- Holds two 9" jumbo bath tissue rolls
- Slimmer design uses minimal space
- eliminates stub roll waste
- Replaceable finger lock
- 19" W x 5 1/4" D x 12" H
| Manufacturer Name | San Jamar |
| System Format | Jumbo Roll |
| Weight | 3.7 LB |
| EAN or UPC | 759376106457 |

