Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialSJN060123

SJN060123

POSSIBLE SUB DRK CB001237
Item #101592739
  • Windex® Ready-to-Use Glass Cleaner, Pump Sprayer
  • 12 Bottles per Case
  • 12-oz. Bottle
JanitorialSJN060123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Windex® Ready-to-Use Glass Cleaner, Pump Sprayer
  • 12 Bottles per Case
  • 12-oz. Bottle

features

  • Cleans with Ammonia-D® for a streak-free shine
  • Loosens soil upon contact
  • Won’t streak or leave a film
  • Cleans chrome, stainless steel, Plexiglas® and other hard surfaces
  • Does not contain phosphates
Container Type Pump Spray
Container Size 12 oz
Manufacturer Name S.C. JOHNSON
Weight 11.5 LB
EAN or UPC 19800001230
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison