Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
75" High Commercial Metal Shelving

TNNESP1836MGY

75" High Commercial Metal Shelving
Item #105188645
  • Commercial Metal Shelving
  • 75" High x 36" Wide x 18" Deep
  • 350 lb Shelf Capacity
75" High Commercial Metal Shelving
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Commercial Metal Shelving
  • 75" High x 36" Wide x 18" Deep
  • 350 lb Shelf Capacity

features

  • Includes (5) shelves, posts, and shelf clips
  • Shelves adjust in 1" increments with compression clips
  • Assembly required
Manufacturer Name Tennsco Corporation
Weight 56.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison