Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialUNGFH600

UNGFH600

C-SQUEEGEE,FLR 24"(FH24PUSH
Item #101616047
  • PushPull Floor Squeegee
JanitorialUNGFH600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PushPull Floor Squeegee

features

  • Heavy-duty, rust-resistant galvanized steel socket and pivoting aluminum channel
  • Replaceable hard rubber blades feature two wiping blades, making quick work of dirty jobs
  • Aluminum handle (UNGAL140) sold separately
Head Size 24 in
Head Shape Straight
Manufacturer Name UNGER
Head Material Hard Rubber
Weight 1.57 LB
EAN or UPC 761475621687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison