- Pro Stainless Steel Window Squeegees “S” Channel
features
- Cleans any flat, smooth surface with rubber blade
| Head Shape | Straight |
| Head Size | 16 in |
| Manufacturer Name | UNGER |
| Head Material | Rubber |
| Weight | 0.26 LB |
| EAN or UPC | 761475621120 |
| Head Shape | Straight |
| Head Size | 16 in |
| Manufacturer Name | UNGER |
| Head Material | Rubber |
| Weight | 0.26 LB |
| EAN or UPC | 761475621120 |