Skip to content Skip to navigation menu
JanitorialUNGPR400

UNGPR400

C-SQUEEGEE,PRO WINDOW 1" STA
Item #101693548
  • Pro Stainless Steel Window Squeegees, Complete with Handle, Channel and Rubber Blade
JanitorialUNGPR400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro Stainless Steel Window Squeegees, Complete with Handle, Channel and Rubber Blade

features

  • Fast-lock handle with rubber grip, channel, and rubber blade
  • Attaches to all Unger® poles with a press fit
  • Cleans any flat, smooth surface
Head Shape Straight
Manufacturer Name UNGER
Head Material Rubber
Head Size 16 in
Weight 0.526 LB
EAN or UPC 761475621564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison