- ErgoTec Replacement Squeegee Rubber Blades
- Soft Rubber
- 16" Size
features
- For Unger® window squeegees
| Manufacturer Name | UNGER |
| Head Material | Rubber |
| Head Size | 16 in |
| Head Shape | Straight |
| Weight | 0.01 LB |
| EAN or UPC | 761475652308 |
| Manufacturer Name | UNGER |
| Head Material | Rubber |
| Head Size | 16 in |
| Head Shape | Straight |
| Weight | 0.01 LB |
| EAN or UPC | 761475652308 |