Skip to content Skip to navigation menu
  • This part may be obsolete or discontinued but limited quantities may exist.


UNGTR10

ProTrim10 Scraper, Replacement Blades

Item #101663903
Case
    Shipment Options

Product details

  • ProTrim10 Scraper, Replacement Blades

features

  • Lightweight glass scraper removes heavy dirt, mortar, glue, stickers, etc.
  • Innovative design perfectly fits in your hand and pocket
  • Non-slip material is ideal for use in cold, wet conditions
  • Integrated blade guard locks open or closed for safe storage – no need for a separate blade cover
  • Quickly open scraper with unlock button for safe, easy blade change
  • Includes double-edged 4" wide carbon steel blade
  • Replacement blades are also double-edged carbon steel

Specifications

Manufacturer Name UNGER
Weight 0.1 LB
EAN or UPC 761475619561
Close Compare List Open Compare List Toggle

Product Comparison