Skip to content Skip to navigation menu
Positive Drive Timing Belt

1100H150

Positive Drive Timing Belt
Item #101062313
  • Single Sided Timing Belt
  • H Series (1/2" Pitch)
  • 220 Teeth
  • 110" Pitch Length
  • 1 1/2" Wide
  • Neoprene w/ Steel Cord
+ Show More + Show Less
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Sided Timing Belt
  • H Series (1/2" Pitch)
  • 220 Teeth
  • 110" Pitch Length
  • 1 1/2" Wide
Material Neoprene w/ Steel Cord
No. of Teeth 220
Pitch 0.500 in
Belt Size H
Pitch Length 110 in
Inch/Metric Inch
Belt Style Single Sided
Width [Nom] 1.500 in
Weight 0.0 LB
EAN or UPC 746041139247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison