- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 144 Teeth
- 28.80" Pitch Length
- 1" Wide
| Width [Nom] | 1.000 in |
| Belt Style | Single Sided |
| Belt Size | XL |
| Inch/Metric | Inch |
| Pitch Length | 28.8 in |
| Pitch | 0.200 in |
| No. of Teeth | 144 |
| Material | Urethane w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041281526 |

