- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 60 Teeth
- 30" Pitch Length
- 1 1/4" Wide
| Belt Style | Single Sided |
| Material | Urethane w/ Steel Cord |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Belt Size | H |
| No. of Teeth | 60 |
| Width [Nom] | 1.250 in |
| Pitch Length | 30 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041282028 |

