| Inch/Metric | European Metric |
| Thickness | 12 mm |
| Inside Length | 2120 mm |
| Cross Section Width | 36 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199098 |
| Inch/Metric | European Metric |
| Thickness | 12 mm |
| Inside Length | 2120 mm |
| Cross Section Width | 36 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199098 |