- Single Sided Timing Belt
- H Series (1/2" Pitch)
- 114 Teeth
- 57" Pitch Length
- 17 1/2" Wide
| Belt Style | Single Sided |
| Material | Neoprene w/ Steel Cord |
| No. of Teeth | 114 |
| Width [Nom] | 17.500 in |
| Pitch | 0.500 in |
| Belt Size | H |
| Pitch Length | 57 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041159917 |

