| Thickness | 23 mm |
| Inside Length | 1900 mm |
| Inch/Metric | European Metric |
| Cross Section Width | 75 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199975 |
| Thickness | 23 mm |
| Inside Length | 1900 mm |
| Inch/Metric | European Metric |
| Cross Section Width | 75 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041199975 |