Product details
- 8V Section Deep Wedge V-Belt
- 1" Top Width
- 7/8" Thick
- Oil And Heat Resistant
- Static Dissipating
Specifications
Material | Neoprene |
Outside Length | 224 in |
Weight | 3.58 LB |
EAN or UPC | 746041011130 |
Have an account? Sign in
Material | Neoprene |
Outside Length | 224 in |
Weight | 3.58 LB |
EAN or UPC | 746041011130 |