- 5 gal Pail
- NSF H2 Registered
description
- Kopr-Kote® Anti-Seize is an industry-trusted premium, low-friction compound featuring advanced micro-sized copper flakes and graphite in a water-resistant grease. It creates a protective barrier against metal-to-metal contact, preventing seizing and corrosion. Kopr-Kote® Anti-Seize effectively fills irregularities and imperfections while resisting welding, hardening and setting. Its low shear between particles reduces stick-slip, allowing for quick disassembly with minimal wrench torque. Additionally, it contains no lead or zinc.
applications
- Threaded Connections
- Pump Housings
- Flanges
- Studs
- Exhaust Manifold Bolts
- Compressor Heads
features
- Lead and zinc-free
- Lowers friction & reduces wrench torque
- NSF H2 Registered (Bulk)
- MIL-PRF907F
- Rating: -65 °F to 1,800 °F (-54 °C to 982 °C)
| Operating Temperature [Min] | -65 °F |
| Container Type | Pail |
| Container Size | 5 gal |
| Operating Temperature [Max] | 1800 °F |
| Weight | 0.0 LB |

