- 12 oz Aerosol Can
description
- Wire Rope & Chain Lubricant - Wire ropes contain numerous moving parts that require lubrication. Each time the rope bends or flexes, the internal strands rub together. WRL™ coats these strands to prevent friction and wear. This results in longer life, less downtime for rope changes and more production.
features
- Non-tacky
- Pumpable
- Protects against rust and corrosion
- Rating: -40 °F to 320 °F (-40 °C to 160 °C)
| Operating Temperature [Max] | 320 °F |
| Container Size | 12 oz |
| Container Type | Aerosol Can |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.0 LB |
-
No Air Shipping


