- 5 gal Pail
- NSF C1 Registered
description
- Citrus Degreaser - Clean-Up™ Plus is a high-performance blend of safe, organic solvents that quickly dissolves and rinses away dirt, grease, grime, oil, tar and wax, while being both environmentally safe and ozone friendly. It works immediately on contact, breaking down and dissolving even the most stubborn contaminants without the use of fluorinated, chlorinated or SARA listed ingredients. Clean-Up™ Plus slowly evaporates while cleaning, leaving a residue free surface. This degreaser is safe on all metals and most plastics.
features
- NSF C1 Registered
- Biodegradable
- Natural organic formula
- Penetrates quickly
- Acid, alkali free
- 29KV dielectric strength
- Rating: -65 ° to 1800 °F (-54 °C to 982 °C)
| Container Size | 5 gal |
| Biodegradable | Yes |
| Container Type | Pail |
| Weight | 0.0 LB |

