Skip to content Skip to navigation menu
JPO AbsorbentsGS252

GS252

Green Stuff Small Spill Kit
Item #102229716
  • Green Stuff Small Spill Kit
  • 5 gal Bucket Container
  • Absorbs a Variety of Chemicals and Liquids
JPO AbsorbentsGS252
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Stuff Small Spill Kit
  • 5 gal Bucket Container
  • Absorbs a Variety of Chemicals and Liquids

applications

  • For us on virtually any liquid or chemical, water and hydrocarbon/oil-based
  • Formally tested on 325+ liquids including, but not limited to all petroleum-based products, acids (including highly active), chemicals, paints, adhesives, hydraulic fluid, polymers, blood, vomit and more

features

  • Absorbs fast, on contact
  • Absorbs approximately 15x its weight
  • Absorbs 18x to 32x more than clay-based kitty litter
  • One lightweight product for virtually any liquid spilled, both water and oil-based
  • Broader use in safety, HazMat and spill cleanup
  • Non-toxic (no silica)
  • USDA/FDA approved (retains its chemical characteristics)
  • Reduces vapors and injury
  • no special handling
  • Non-leaching
  • safe for landfills
  • Reduces trash and all carbon footprints
  • Eliminates liabilities and future hazards
  • Can be incinerated
  • <1% ash content
  • 13,000 BTUs per lb (fuel value like high-grade clean coal)
  • Ideal for waste-to-energy facilities
Container Type Bucket
Container Size 5 gal
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison