- 4 5/8" Wide
- 7 5/8" Long
- 9 1/2" High
- Type I
- Red
compliances
- 0
| Material | Polyethylene |
| Height | 9 1/2 in |
| Capacity | 1/2 gal |
| Temp Description | 1/2 gal Polyethylene Oval Safety Can w/Stainless Steel Hardware |
| Color | Red |
| Outside Dia. | N/A |
| Length | 7 5/8 in |
| Type | I |
| Weight | 2.0 LB |
| EAN or UPC | 697841005648 |

