- 1 in Jaw Width
- 2 in Jaw Length
| Overall Length | 5 in |
| Nose Type | 30° Offset |
| Jaw Length | 2 in |
| ESD Safe | No |
| Jaw Width | 1 in |
| Non-Sparking | No |
| Handle Color | Black |
| Plier Product Group | Pliers |
| Tether Style | Tether Capable |
| Max. Jaw Opening | 1 1/4 in |
| Weight | 0.45 LB |
| EAN or UPC | 82171037290 |

