- Emergency Tow Rope
- 16 ft Long
| Used With | Full Size Cars, Light Trucks |
| Dia. | 0.625 in |
| Length | 16 ft |
| Load Capacity [Max] | 4000 lbs |
| Weight | 0.0 LB |
| Used With | Full Size Cars, Light Trucks |
| Dia. | 0.625 in |
| Length | 16 ft |
| Load Capacity [Max] | 4000 lbs |
| Weight | 0.0 LB |