- Ratchet Tie-Down Strap
- 27 ft Long
features
- Ratchets provide maximum tensioning with minimum force
- Hi-test, abrasion resistant webbing exceeds rated capacity and withstands the most demanding applications
- Vinyl coated hooks provide added rust protection
- Safety first, spring loaded release mechanism prevents the ratchet from opening accidentally
| End Type | Double-J Hooks |
| Length | 27 ft |
| Load Capacity [Max] | 10000 lbs |
| Weight | 5.7 LB |

