- Ratchet Tie-Down Strap
- 14 ft Long
features
- Ratchets provide maximum tensioning with minimum force
- Hi-test, abrasion resistant webbing exceeds rated capacity and withstands the most demanding applications
- Vinyl coated hooks provide added rust protection
- Safety first, spring loaded release mechanism prevents the ratchet from opening accidentally
| Length | 14 ft |
| End Type | Vinyl Coated Hooks |
| Load Capacity [Max] | 1500 lbs |
| Weight | 2.3 LB |

