- Ratchet Tie-Down Strap
- 15 ft Long
features
- Ratchets provide maximum tensioning with minimum force
- Hi-test, abrasion resistant webbing exceeds rated capacity and withstands the most demanding applications
- Vinyl coated hooks provide added rust protection
- Safety first, spring loaded release mechanism prevents the ratchet from opening accidentally
| Load Capacity [Max] | 5000 lbs |
| Length | 15 ft |
| End Type | Double-J Hooks |
| Weight | 3.075 LB |

