- Work Surface
- Maple Surface
- 39" W x 1 1/2" H x 17 3/4" D
features
- 1.5" thick butcher block maple top
- Full length laminations specifically selected for grain and color match
- Kitchen counter quality for years of fine use
- Comes with care instructions
| Material | Maple Wood |
| Height | 1 1/2 in |
| Depth | 17.75 in |
| Type | Work Surface |
| Weight | 0.0 LB |

