text.skipToContent text.skipToNavigation


34348

Scott® Pro High Capacity Hard Roll Towels Dispenser

Item #111890505
each
    Shipment Options
Go To:

Specifications

Type Electronic
Width 12.66 in
Color Black
Depth 9.18 in
Height 16.44 in
Weight 9.0 LB
Close Compare List Open Compare List Toggle

Product Comparison