- WypAll® X60 Wipers
- White
- 1/4 Fold
features
- Brings the absorbing power of Hydrokint® technology to a lighter weight wiper
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- No adhesives or binders
| Material | Pulp/Polypropylene |
| Type | Disposable Wiper |
| Color | White |
| Length | 14.400 in |
| Brand. | Teri® |
| System Format | Quarterfold |
| Weight | 1.68 LB |

