- WypAll® X80 Towels
- Cotton White
- 1/4 Fold
features
- Maintains strength in solvent as well as laundered shop towels
- Absorbs more oil and water faster pound for pound than laundered shop towels
- Made using patented Hydroknit* Fast Absorbing Material
- Reusable, durable, and extremely absorbent
| Length | 14.400 in |
| System Format | Quarterfold |
| Type | Disposable Towel |
| Color | Cotton White |
| Weight | 1.84 LB |

