- Crimping/Cutting Tool
- 9 3/4" Overall Length
- Insulated Handle Material
- 10 AWG to 22 AWG Crimping Size
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- Insulated crimping tool with tapered nose designed for working in confined spaces
- Crimping dies marked for insulated or non-insulated solderless terminals and connectors
- Accommodates wire from no. 10 to 22 AWG
- Wire cutter in nose
- Integral guards help prevent hand contact with conductive parts
- Custom US made tool steel
| Crimping Size | 10 AWG to 22 AWG |
| Overall Length | 9.75 in |
| Handle Material | Insulated |
| Weight | 0.9 LB |

