- Wire Stripper/Cutter
- 6 1/8" Overall Length
- Blue Handle
- Strips and Cuts 10-20 AWG
- 10-20 AWG Solid Wire
features
- Strips six standard wire sizes without nicking wire
- Scissors action of 1/2" (13 mm) wide cutter makes clean cuts with little effort
- Serrated nose jaws to bend, shape or pull wire
- holes for looping wire ends
- Spring loaded for self opening action
- Comfortable, plastic covered handles
| Strips & Cuts | 10-20 AWG, 10-20 AWG Solid |
| Handle Color | Blue |
| Overall Length | 6.125 in |
| Weight | 0.27 LB |

