- Drop-Lite
- 18/3 AWG
- 125 V
- 13.00 A
features
- Steel swing-open guard with hanger-hook, three-conductor cord with molded plug cap
- Push-button switch
- Convenience outlet
- Comfortable grip
| Amps | 13 A |
| AWG | 18/3 |
| Cord Length | 25 ft |
| Weight | 2.18 LB |
| Amps | 13 A |
| AWG | 18/3 |
| Cord Length | 25 ft |
| Weight | 2.18 LB |