- Tool Toates™
- 15 1/2" L x 7 1/2" W x 10" H
- 17 Pockets
- Shoulder Strap and Chain Tape Thong Included
features
- Constructed of rugged, 600 x 300 denier polyester to resist wear and tear on the jobsite
- 2" wide, 900 lb test, polypropylene padded carrying handles with comfortable leather strap
- Contoured, padded, slip-resistant shoulder strap for hands free mobility
- 17 total pockets designed to carry an assortment of tools
- 10 exterior multi-tool pockets for a variety of tools including one closeable pocket
- Heavy-duty chain tape thong
- Durable molded bottom with drain holes to prevent water retention
- Water-resistant to avoid the build up of mold and mildew
| Pockets/Pouches | 17 |
| Length | 15 1/2 in |
| Material | Polyester |
| Height | 10 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.0 LB |

