- Replacement Handles
- Maroon
- 6" Long
features
- Tenite plastic for slip-resistant grip and comfort
| Color | Maroon |
| Type | Replacement Tenite Pliers Handles |
| Size to Fit Pliers | 6 in |
| Weight | 0.05 LB |
| Color | Maroon |
| Type | Replacement Tenite Pliers Handles |
| Size to Fit Pliers | 6 in |
| Weight | 0.05 LB |