- Block & Tackle Lifting Block Set
- 3/8" Cable/Wire Size
- 750 lb Load Capacity
| Load Capacity [Max] | 750 lbs |
| Cable Length | 25 ft |
| Cable/Wire Size | 3/8 in |
| Weight | 3.0 LB |
| Load Capacity [Max] | 750 lbs |
| Cable Length | 25 ft |
| Cable/Wire Size | 3/8 in |
| Weight | 3.0 LB |