- Crimping/Cutting Tool
- 9 3/4" Overall Length
- Journeyman Handle Material
- 10-22 AWG Crimping Size
features
- Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors
- Tapered nose design for working in confined spaces
- Contoured thumb area for additional comfort and positive feel
- Specially hardened cutter
- Hot riveted joint ensures smooth action and no handle wobble
| Handle Material | Journeyman |
| Crimping Size | 10-22 AWG |
| Overall Length | 9.75 in |
| Weight | 0.88 LB |

