- Double-Weave, Rotating-Eye Pulling Grip
- 2 in [Min], 2.490 in [Max] Cable/Wire Size
features
- KPS Heavy Duty
- Medium length
- For equivalent cable diameters in fractional inches and in metric dimensions
| Load Capacity [Max] | 5440 lbs |
| Length | 36 in |
| Cable/Wire Size | 2 in [Min], 2.490 in [Max] |
| Weight | 4.14 LB |

